TVSS RECP 15A 125V ALARM LA

Item #: 1168483

Cat #: 5262-LASP

UPC: 785007193404

$ 124.22 EA
Company wide:
0 in stock
Documents & Guides
Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 15amp 125volt, Light Almond.

Overview

Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 15amp 125volt, Light Almond.
Also known as: 785007193404, 5262-LASP, PAS5262LASP

Specifications

Color: Light Almond
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Color: Light Almond
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Mounting: Wall