P&S 5262-BLSP TVSS RECP 15A 125V AL

Item #: 1168481

Cat #: 5262-BLSP

UPC: 785007193886

$ 124.22 EA
Company wide:
0 in stock
Documents & Guides
PAS 5262-BLSP TVSS RECP 15A 1

Overview

PAS 5262-BLSP TVSS RECP 15A 1
Also known as: 785007193886, 5262-BLSP, PAS5262BLSP

Specifications

No Specifications Available