P&S 5262-BKSP TVSS RECP 15A 125V AL

Item #: 1168480

Cat #: 5262-BKSP

UPC: 785007243543

$ 124.22 EA
Company wide:
0 in stock
Documents & Guides
PAS 5262-BKSP TVSS RECP 15A 1

Overview

PAS 5262-BKSP TVSS RECP 15A 1
Also known as: 785007243543, 5262-BKSP, PAS5262BKSP

Specifications

No Specifications Available