P&S TR8300-HPIRED 20A 125V IND GRD

Item #: 1168470

Cat #: TR8300-HPIRED

UPC: 785007041712

$ 44.37 EA
Company wide:
0 in stock
Documents & Guides
PAS TR8300-HPIRED 20A 125V IN

Overview

PAS TR8300-HPIRED 20A 125V IN
Also known as: 785007041712, TR8300-HPIRED, PASTR8300HPIRED

Specifications

No Specifications Available