P&S TR26362-HGPIRED 20A 125V DECO T

Item #: 1168447

Cat #: TR26362-HGPIRED

UPC: 785007041415

$ 49.97 EA
Company wide:
0 in stock
Documents & Guides
PAS TR26362-HGPIRED 20A 125V

Overview

PAS TR26362-HGPIRED 20A 125V
Also known as: 785007041415, TR26362-HGPIRED, PASTR26362HGPIRED

Specifications

No Specifications Available