P&S PTTR8300-PILA 20A 125V PLUGTAIL

Item #: 1168433

Cat #: PTTR8300-PILA

UPC: 785007041354

$ 52.08 EA
Company wide:
0 in stock
Documents & Guides
PAS PTTR8300-PILA 20A 125V PL

Overview

PAS PTTR8300-PILA 20A 125V PL
Also known as: 785007041354, PTTR8300-PILA, PASPTTR8300PILA

Specifications

No Specifications Available