P&S PTTR8300-PIGRY 20A 125V PLUGTAI

Item #: 1168431

Cat #: PTTR8300-PIGRY

UPC: 785007041286

$ 52.08 EA
Company wide:
0 in stock
Documents & Guides
PAS PTTR8300-PIGRY 20A 125V P

Overview

PAS PTTR8300-PIGRY 20A 125V P
Also known as: 785007041286, PTTR8300-PIGRY, PASPTTR8300PIGRY

Specifications

No Specifications Available