P&S PTTR8200-PIW 15A 125V PLUGTAIL

Item #: 1168429

Cat #: PTTR8200-PIW

UPC: 785007041644

$ 51.78 EA
Company wide:
0 in stock
Documents & Guides
PAS PTTR8200-PIW 15A 125V PLU

Overview

PAS PTTR8200-PIW 15A 125V PLU
Also known as: 785007041644, PTTR8200-PIW, PASPTTR8200PIW

Specifications

No Specifications Available