P&S PTTR8200-PIRED 15A 125V PLUGTAI

Item #: 1168428

Cat #: PTTR8200-PIRED

UPC: 785007041545

$ 51.78 EA
Company wide:
0 in stock
Documents & Guides
PAS PTTR8200-PIRED 15A 125V P

Overview

PAS PTTR8200-PIRED 15A 125V P
Also known as: 785007041545, PTTR8200-PIRED, PASPTTR8200PIRED

Specifications

No Specifications Available