P&S PTTR8200-PILA 15A 125V PLUGTAIL

Item #: 1168427

Cat #: PTTR8200-PILA

UPC: 785007041330

$ 51.78 EA
Company wide:
0 in stock
Documents & Guides
PAS PTTR8200-PILA 15A 125V PL

Overview

PAS PTTR8200-PILA 15A 125V PL
Also known as: 785007041330, PTTR8200-PILA, PASPTTR8200PILA

Specifications

No Specifications Available