P&S PTTR8200-PII 15A 125V PLUGTAIL

Item #: 1168426

Cat #: PTTR8200-PII

UPC: 785007041392

$ 51.78 EA
Company wide:
0 in stock
Documents & Guides
PAS PTTR8200-PII 15A 125V PLU

Overview

PAS PTTR8200-PII 15A 125V PLU
Also known as: 785007041392, PTTR8200-PII, PASPTTR8200PII

Specifications

No Specifications Available