P&S PTTR8200-PIGRY 15A 125V PLUGTAI

Item #: 1168425

Cat #: PTTR8200-PIGRY

UPC: 785007041613

$ 51.78 EA
Company wide:
0 in stock
Documents & Guides
PAS PTTR8200-PIGRY 15A 125V P

Overview

PAS PTTR8200-PIGRY 15A 125V P
Also known as: 785007041613, PTTR8200-PIGRY, PASPTTR8200PIGRY

Specifications

No Specifications Available