P&S PTTR8200-PI 15A 125V PLUGTAIL T

Item #: 1168424

Cat #: PTTR8200-PI

UPC: 785007041521

$ 51.78 EA
Company wide:
0 in stock
Documents & Guides
PAS PTTR8200-PI 15A 125V PLUG

Overview

PAS PTTR8200-PI 15A 125V PLUG
Also known as: 785007041521, PTTR8200-PI, PASPTTR8200PI

Specifications

No Specifications Available