20A Hospital Grade Duplex Receptacle, 5-20R, Ivory

Item #: 1168383

Cat #: 8800-I

UPC: 785007880335

$ 83.80 EA
Company wide:
0 in stock
Documents & Guides
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Ivory

Overview

Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Ivory
Also known as: 785007880335, 8800-I, PAS8800I

Specifications

Amps: 20
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-20R
Amps: 20
Material: Nylon
NEMA Configuration: 6-20R
Color: Ivory
Mounting: Wall