HEAVY DUTY DUP RECP 20A 125VAC RED

Item #: 1168359

Cat #: PS5362-RED

UPC: 785007859980

$ 46.94 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Red

Overview

Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Red
Also known as: 785007859980, PS5362-RED, PASPS5362RED

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Red
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon