Duplex Receptacle, 20A, 125V, Light Almond, 5-20R

Item #: 1168358

Cat #: PS5362-LA

UPC: 785007859997

$ 46.94 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, 20A, 125V, Light Almond, 5-20R, 2 Pole, 3 Wire, Back & Side Wire

Overview

Duplex Receptacle, 20A, 125V, Light Almond, 5-20R, 2 Pole, 3 Wire, Back & Side Wire
Also known as: 785007859997, PS5362-LA, PASPS5362LA

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Light Almond
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon