HEAVY DUTY DUP REC 20A 125VAC IV

Item #: 1168357

Cat #: PS5362-I

UPC: 785007859935

$ 46.94 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory

Overview

Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory
Also known as: 785007859935, PS5362-I, PASPS5362I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: Ivory
Material: Nylon