Duplex Receptacle, 20A, 125V, Blue, 5-20R

Item #: 1168355

Cat #: PS5362-BL

UPC: 785007860009

$ 46.94 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, 20A, 125V, Blue, 5-20R, 2 Pole, 3 Wire, Back & Side Wire

Overview

Duplex Receptacle, 20A, 125V, Blue, 5-20R, 2 Pole, 3 Wire, Back & Side Wire
Also known as: 785007860009, PS5362-BL, PASPS5362BL

Specifications

Color: Blue
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Blue
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon