HEAVY DUTY DUP RECP 15A/125VAC RED

Item #: 1168351

Cat #: PS5262-RED

UPC: 785007859904

$ 41.34 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Red

Overview

Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Red
Also known as: 785007859904, PS5262-RED, PASPS5262RED

Specifications

Color: Red
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Color: Red
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Mounting: Wall