HEAVY DUTY DUP RECEPT 15A/125VAC IV

Item #: 1168349

Cat #: PS5262-I

UPC: 785007859850

$ 41.34 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Ivory

Overview

Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Ivory
Also known as: 785007859850, PS5262-I, PASPS5262I

Specifications

Amps: 15
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Ivory
Mounting: Wall