THHQB 3 POLE 240V 22K IC 70 AMP

Item #: 1168306

Cat #: THHQB32070

UPC: 783164118643

$ 564.91 EA
Company wide:
0 in stock
Documents & Guides
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. 2070 Amps 70 A 20708643

Overview

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. 2070 Amps 70 A 20708643
Also known as: 783164118643, THHQB32070, ABBTHHQB32070

Specifications

Volts DC: 1000
Wattage: 310
Material: Aluminum
Length: 66.300 in
Width: 39.400 in
Type: Q.PEAK-DUO
Depth: 1.260 in
Color: Black on White
Volts DC: 1000
Material: Aluminum
Width: 39.400 in
Depth: 1.260 in
Wattage: 310
Length: 66.300 in
Type: Q.PEAK-DUO
Color: Black on White