PS PT2097-GRY SELF TEST PLUGTAIL

Item #: 1168285

Cat #: PT2097-GRY

UPC: 785007048346

$ 39.97 EA
Company wide:
0 in stock
Documents & Guides
PS PT2097-GRY SELF TEST PLUGTAIL GFCI RECEP 20A GRY

Overview

PS PT2097-GRY SELF TEST PLUGTAIL GFCI RECEP 20A GRY
Also known as: 785007048346, PT2097-GRY, PASPT2097GRY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
NEMA Configuration: 5-20R
Amps: 20