PS PT1597-I SELF TEST PLUGTAIL GFCI

Item #: 1168268

Cat #: PT1597-I

UPC: 785007048025

$ 37.29 EA
Company wide:
0 in stock
Documents & Guides
PS PT1597-I SELF TEST PLUGTAIL GFCI RECEP 15A IV

Overview

PS PT1597-I SELF TEST PLUGTAIL GFCI RECEP 15A IV
Also known as: 785007048025, PT1597-I, PASPT1597I

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory