PS 2097-NAI SELF-TEST GFCI RECEP

Item #: 1168220

Cat #: 2097-NAI

UPC: 785007050288

$ 42.63 EA
Company wide:
0 in stock
PS 2097-NAI SELF-TEST GFCI RECEP 20A 125V NAFTA IV

Overview

PS 2097-NAI SELF-TEST GFCI RECEP 20A 125V NAFTA IV
Also known as: 785007050288, 2097-NAI, PAS2097NAI

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory