
SELF TEST GFCI RECEP IG TR 20A 125V GRY
Item #: 1168212
Cat #: 2097-IGTRGRY
UPC: 785007048704
$ 45.93 EA
Company wide:
0
in stock
Documents & Guides
SELF TEST GFCI RECEP IG TR 20A 125V GRY
Overview
SELF TEST GFCI RECEP IG TR 20A 125V GRY
Also known as: 785007048704, 2097-IGTRGRY, PAS2097IGTRGRY
Specifications
| Color: | Gray |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Color: | Gray |
| NEMA Configuration: | 5-20R |
| Amps: | 20 |