SELF-TEST GFCI HOS GRD RECEP 20A 12 GY

Item #: 1168180

Cat #: 2097-HGGRY

UPC: 785007035711

$ 55.09 EA
Company wide:
0 in stock
SELF-TEST GFCI HOS GRD RECEP 20A 12 GY

Overview

SELF-TEST GFCI HOS GRD RECEP 20A 12 GY
Also known as: 785007035711, 2097-HGGRY, PAS2097HGGRY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
NEMA Configuration: 5-20R
Amps: 20