SELF TEST GFCI RECEP TR 15A BK

Item #: 1168141

Cat #: 1597-TRBK

UPC: 785007048636

$ 27.80 EA
Company wide:
0 in stock
Documents & Guides
SELF TEST GFCI RECEP TR 15A BK

Overview

SELF TEST GFCI RECEP TR 15A BK
Also known as: 785007048636, 1597-TRBK, PAS1597TRBK

Specifications

Color: Black
Amps: 15
NEMA Configuration: 5-15R
Color: Black
NEMA Configuration: 5-15R
Amps: 15