
SELF-TEST GFCI RECEP 15A 125V 20A F RD
Item #: 1168135
Cat #: 1597-RED
UPC: 785007036411
$ 29.34 EA
Company wide:
0
in stock
Documents & Guides
SELF-TEST GFCI RECEP 15A 125V 20A F RD
Overview
SELF-TEST GFCI RECEP 15A 125V 20A F RD
Also known as: 785007036411, 1597-RED, PAS1597RED
Specifications
No Specifications Available