TURNLOK GCM PLUG 3W 15A 277V

Item #: 1168091

Cat #: PSL715-PGCM

UPC: 785007236729

Company wide:
0 in stock
Documents & Guides
15A 277V Locking Ground Continunity Monitoring GCM Plug NEMA L7-15P

Overview

15A 277V Locking Ground Continunity Monitoring GCM Plug NEMA L7-15P
Also known as: 785007236729, PSL715-PGCM, PASPSL715PGCM

Specifications

Phase: 3
Color: Gray, Black, White
Amps: 15
Type: Plug
Phase: 3
Amps: 15
Color: Gray, Black, White
Type: Plug