TURNLOK GCM CONN 3W 15A 277V

Item #: 1168090

Cat #: PSL715-CGCM

UPC: 785007236750

Company wide:
0 in stock
Documents & Guides
15A 277V Locking Ground Continunity Monitoring GCM Connector NEMA L6-15R

Overview

15A 277V Locking Ground Continunity Monitoring GCM Connector NEMA L6-15R
Also known as: 785007236750, PSL715-CGCM, PASPSL715CGCM

Specifications

Phase: 3
Color: Gray, Black, White
Amps: 15
Type: Plug
Phase: 3
Amps: 15
Color: Gray, Black, White
Type: Plug