TURNLOK GCM PLUG 3W 15A 250V

Item #: 1168089

Cat #: PSL615-PGCM

UPC: 785007236712

Company wide:
0 in stock
Documents & Guides
15A 250V Locking Ground Continunity Monitoring GCM Plug NEMA L6-15P

Overview

15A 250V Locking Ground Continunity Monitoring GCM Plug NEMA L6-15P
Also known as: 785007236712, PSL615-PGCM, PASPSL615PGCM

Specifications

Phase: 3
Color: Gray, Black, White
Amps: 15
Type: Plug
NEMA Configuration: L6-15P
Phase: 3
Amps: 15
NEMA Configuration: L6-15P
Color: Gray, Black, White
Type: Plug