TURNLOK GCM CONN 3W 15A 250V

Item #: 1168088

Cat #: PSL615-CGCM

UPC: 785007236743

Company wide:
0 in stock
Documents & Guides
15A 250V Locking Ground Continunity Monitoring GCM Connector NEMA L6-15R

Overview

15A 250V Locking Ground Continunity Monitoring GCM Connector NEMA L6-15R
Also known as: 785007236743, PSL615-CGCM, PASPSL615CGCM

Specifications

Phase: 3
Type: Connector
Color: Gray, Black, White
Amps: 15
Phase: 3
Color: Gray, Black, White
Type: Connector
Amps: 15