TURNLOK GCM PLUG 3W 15A 125V

Item #: 1168087

Cat #: PSL515-PGCM

UPC: 785007236705

Company wide:
0 in stock
Documents & Guides
15 125V Locking Ground Continunity Monitoring GCM Plug NEMA L5-15P

Overview

15 125V Locking Ground Continunity Monitoring GCM Plug NEMA L5-15P
Also known as: 785007236705, PSL515-PGCM, PASPSL515PGCM

Specifications

Phase: 3
Color: Black, White
Amps: 15
Material: Thermoplastic
NEMA Configuration: L5-15P
Phase: 3
Amps: 15
NEMA Configuration: L5-15P
Color: Black, White
Material: Thermoplastic