Tray Cable, Type TC-ER, FREP, 10/4, XHHW, 600V

Item #: 1168060

Cat #: AF11004

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, FREP, 10 AWG, 4 Conductors, XHHW Copper, 600V

Overview

Tray Cable, Type TC-ER, FREP, 10 AWG, 4 Conductors, XHHW Copper, 600V

Type TC-ER cable complies with the crush and impact requirements of metal-clad cable. It can be used when dropping out of cable tray to equipment or devices, and also where dropping from tray to tray.

Also known as: AF11004, OMNAF11004

Specifications

Gauge: 10 AWG
Material: Copper
Color: Black
Conductors: 4
Gauge: 10 AWG
Color: Black
Material: Copper
Conductors: 4