FREP® – XHHW-2 FR-EP/ CPE Jacket – 12 AWG

Item #: 1167887

Cat #: AF11212

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, FREP, TC-ER, 12 AWG, CPE Jacket EPR Insulation - XHHW-2 (VW-1) 90°C - 600 Volt

Overview

Tray Cable, FREP, TC-ER, 12 AWG, CPE Jacket EPR Insulation - XHHW-2 (VW-1) 90°C - 600 Volt

Fully annealed stranded tinned copper per ASTM B33 Class B stranding per ASTM B8

Also known as: AF11212, OMNAF11212

Specifications

Gauge: 12 AWG
Volts AC: 600
Gauge: 12 AWG
Volts AC: 600