CG MLE90 1 1/4 .875-1.000

Item #: 1167486

Cat #: CG81690

UPC: 785007997651

$ 191.63 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male 90-Degree, 1" NPT, 0.875"-1.000"

Overview

Cord Grip Male 90-Degree, 1" NPT, 0.875"-1.000"
Also known as: 785007997651, CG81690, PASCG81690

Specifications

No Specifications Available