CG MLE STR 1 .437-.562

Item #: 1167475

Cat #: CG809

UPC: 785007997354

$ 147.38 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male Straight, 1" NPT, 0.437"-0.562"

Overview

Cord Grip Male Straight, 1" NPT, 0.437"-0.562"
Also known as: 785007997354, CG809, PASCG809

Specifications

No Specifications Available