CG MLE 90DEG 3/4 .670-.750

Item #: 1167440

Cat #: CG61290

UPC: 785007998009

$ 180.15 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male 90-Degree, 3/4" NPT, 0.670"-0.750"

Overview

Cord Grip Male 90-Degree, 3/4" NPT, 0.670"-0.750"
Also known as: 785007998009, CG61290, PASCG61290

Specifications

No Specifications Available