CG MLE 90DEG 3/4 .560-.625

Item #: 1167438

Cat #: CG61090

UPC: 785007997989

$ 180.15 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male 90-Degree, 3/4" NPT, 0.560"-0.625"

Overview

Cord Grip Male 90-Degree, 3/4" NPT, 0.560"-0.625"
Also known as: 785007997989, CG61090, PASCG61090

Specifications

No Specifications Available