CG MLE 3/4 .375-.500

Item #: 1167436

Cat #: CG60890

UPC: 785007997644

$ 178.35 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male 90-Degree, 3/4" NPT, 0.440"-0.500"

Overview

Cord Grip Male 90-Degree, 3/4" NPT, 0.440"-0.500"
Also known as: 785007997644, CG60890, PASCG60890

Specifications

No Specifications Available