CG MLE 90DEG 1/2 .560-.625

Item #: 1167396

Cat #: CG41090

UPC: 785007997965

$ 139.46 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male 90-Degree, 1/2" NPT, 0.560"-0.625"

Overview

Cord Grip Male 90-Degree, 1/2" NPT, 0.560"-0.625"
Also known as: 785007997965, CG41090, PASCG41090

Specifications

No Specifications Available