CG MLE 90DEG 1/2 .310-.375

Item #: 1167392

Cat #: CG40690

UPC: 785007997927

$ 135.29 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male 90-Degree, 1/2" NPT, 0.310"-0.375"

Overview

Cord Grip Male 90-Degree, 1/2" NPT, 0.310"-0.375"
Also known as: 785007997927, CG40690, PASCG40690

Specifications

No Specifications Available