CG MLE STR 3, 2.312-2.437

Item #: 1167332

Cat #: CG1842

UPC: 785007185539

$ 652.44 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male Straight, 3" NPT, 2.312"-2.437"

Overview

Cord Grip Male Straight, 3" NPT, 2.312"-2.437"
Also known as: 785007185539, CG1842, PASCG1842

Specifications

No Specifications Available