CG MLE STR 3, 2.187-2.312

Item #: 1167331

Cat #: CG1840

UPC: 785007185294

$ 655.10 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male Straight, 3" NPT, 2.187"-2.312"

Overview

Cord Grip Male Straight, 3" NPT, 2.187"-2.312"
Also known as: 785007185294, CG1840, PASCG1840

Specifications

No Specifications Available