CG MLE STR 2 1/2, 2.312-2.437

Item #: 1167327

Cat #: CG1642

UPC: 785007185379

$ 622.70 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male Straight, 2-1/2" NPT, 2.312"-2.437"

Overview

Cord Grip Male Straight, 2-1/2" NPT, 2.312"-2.437"
Also known as: 785007185379, CG1642, PASCG1642

Specifications

No Specifications Available