CG MLE STR 2 1/2, 2.187-2.312

Item #: 1167326

Cat #: CG1640

UPC: 785007185393

$ 626.02 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male Straight, 2-1/2" NPT, 2.187"-2.312"

Overview

Cord Grip Male Straight, 2-1/2" NPT, 2.187"-2.312"
Also known as: 785007185393, CG1640, PASCG1640

Specifications

No Specifications Available