CG MLE STR 2 1/2, 1.937-2.062

Item #: 1167324

Cat #: CG1636

UPC: 785007185225

$ 622.66 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male Straight, 2-1/2" NPT, 1.937"-2.062"

Overview

Cord Grip Male Straight, 2-1/2" NPT, 1.937"-2.062"
Also known as: 785007185225, CG1636, PASCG1636

Specifications

No Specifications Available