CG MLE STR 2, 1.812-1.937

Item #: 1167290

Cat #: CG1434

UPC: 785007185515

$ 660.51 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male Straight, 2" NPT, 1.812"-1.937"

Overview

Cord Grip Male Straight, 2" NPT, 1.812"-1.937"
Also known as: 785007185515, CG1434, PASCG1434

Specifications

No Specifications Available