CG MLE STR 2, 1.687-1.812

Item #: 1167286

Cat #: CG1430

UPC: 785007185188

$ 249.78 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male Straight, 2" NPT, 1.687"-1.812"

Overview

Cord Grip Male Straight, 2" NPT, 1.687"-1.812"
Also known as: 785007185188, CG1430, PASCG1430

Specifications

No Specifications Available