CG MLE 90DEG 2, 1.562-1.687

Item #: 1167285

Cat #: CG142890

UPC: 785007185263

$ 304.06 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male 90-Degree, 2" NPT, 1.562"-1.687"

Overview

Cord Grip Male 90-Degree, 2" NPT, 1.562"-1.687"
Also known as: 785007185263, CG142890, PASCG142890

Specifications

No Specifications Available